PORTWEST AP55 WATERPROOF HR IMPACT GLOVE GRY/BLK SMALL 4X43DP X1XXXX


PORTWEST AP55 - Waterproof HR Cut Impact Glove

References
portwest:AP55G8RS
rubix:242A3932
ean:5036108361366
brand logo
brand logo
Technical specifications
Sizes
Main materialfiber glass
See all Specifications

Product details : PORTWEST AP55 WATERPROOF HR IMPACT GLOVE GRY/BLK SMALL 4X43DP X1XXXX


Innovative TPR design combined with a level D cut liner makes for an impact glove with exceptional dexterity, comfort and protection. The TPR pods are bonded directly on to the glove instead of traditional machine stitching which allows the glove to move freely with the hand. Fully dipped nitrile coating offers a secure grip and an exceptional barrier against liquids. Reinforced thumb crotch for extra durability. Works with most touchscreen devices..

Strengths

Maximum impact protection using TPR pod technology • Level D cut resistance • 18 gauge liner for extra dexterity • Fully waterproof • This glove can be used with most mobile touchscreen devices • Nitrile foam coating for excellent grip in wet and dry conditions • Reinforced thumb crotch for extra protection and durability • Breathable seamless liner • Retail tag which aids presentation for retail sales • CE certified • UKCA marked

Technical specifications


Attributes
Sizes
Main materialfiber glass
Typeglove
Secondary colourblack
Materialglass fibre, tpr
Show UNSPSC/ECL@SS
£ 13.91 excl. VAT
/ Each
£ 16.69 incl. VAT
  • Usually arrives within 14 working days