Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Cut-resistant gloves and sleeves
Cut-resistant gloves and sleeves
UVEX 60081 PHYNOMIC C5 4X42C BLUE/GREY GLOVES 12/3XL
UVEX 60081 PHYNOMIC C5 4X42C BLUE/GREY GLOVES 12/3XL
Cut-resistant gloves and sleeves Uvex
References
uvex:
60081-12
rubix:
222A3293
ean:
4048612051740
Technical specifications
Size
12
Cutting resistance level
C
Main material
Polyamide
See all Specifications
Product details
Technical specifications
Product details : UVEX 60081 PHYNOMIC C5 4X42C BLUE/GREY GLOVES 12/3XL
Technical specifications
Attributes
Size
12
Cutting resistance level
C
Main material
Polyamide
Food contact
Yes
Abrasion resistance level
4
Coating
Polymer
Type
Glove
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.29
excl. VAT
/
Each
£
14.75
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
ANSELL 11-927 NITRILE GLOVES GRIP TECH 4342B GRY/BLK SZ9
TEGERA 439 SYNTHETIC GLOVE 10 XL
ANSELL 11-731 HYFLEX 4X42D INTERCEPT PU COATED GLOVES GRY SIZE 6
UVEX 60938 UNIDUR 6659 FOAM 4X43C GREY/BLACK GLOVES 7/S
ANSELL 11-600 HYFLEX 3121A PU COATED GLOVES WHT SIZE 11
HEXARMOR 60638 POINTGUARD ULTRA 9032 4X43F BLUE/GREEN GLOVES 10/XL
UVEX 60090 BAMBOO TWINFLEX D XG 4X41D GREEN/BLACK GLOVES 10/XL
TEGERA 450 SYNTHETIC GLOVE CRF 9 L
ANSELL 28-329 ACTIVARMR 4X21C P/C NITRAGOLD CUFF GLOVES YL/BLK SIZE 9
GISS 880414 G-SOFT CUT PU CUT B GLOVE 3X41B SIZE 8
TEGERA 913 TEXTILE GLOVE CRF 10 XL
TRAFFIGLOV TG1360 LXT ULTRAFINE X-DURA PU RED 4131A GLOVES 8/M
TRAFFIGLOV TG5570 THERMAL WPR FULL DIP LATEX GREEN 3X42F GLOVES 10/XL
ANSELL 11-518 HYFLEX 3X31B DYNEEMA PU COATING GLOVES BLUE SIZE 11
TEGERA 8856 OIL GRIP 4X43C GLOVES 10 XL