PORTWEST AP62G8R DERMIFLEX AQUA GLOVE GREYBK
Size | S |
---|---|
Coating | Nitrile |
Abrasion resistance level | 4 |
Size | S |
---|---|
Coating | Nitrile |
Abrasion resistance level | 4 |
Main material | Nylon |
Cuff style | Knitted |
Length | 250 mm |
Colour | Black |
Secondary colour | Grey |
Material | Nylon, Elastane |
In stock: Next day delivery