Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 640 LEATHER GLOVE 7 S
TEGERA 640 LEATHER GLOVE 7 S
Leather glove TEGERA 640
References
tegera:
640-7
rubix:
386A1191
ean:
7392626017368
Technical specifications
Size
7
Coating
Without
Abrasion resistance level
2
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 640 LEATHER GLOVE 7 S
TEGERA® 640, Leather glove, unlined, 0,7-0,8 mm full grain goatskin, Cat. II, reinforced index finger, reinforced seams, for assembly work
Technical specifications
Attributes
Size
7
Coating
Without
Abrasion resistance level
2
Main material
Leather
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.83
excl. VAT
/
Each
£
13.00
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
TEGERA 877 SYNTHETIC GLOVE 9 L
TEGERA 312 TEXTILE GLOVE 9 L
TEGERA 630 TEXTILE GLOVE 6 XS
ANSELL 76-200 EDGE 214XA LTWT AMBIDXS GLOVES WHT SIZE 7
TEGERA 737 SYNTHETIC GLOVE 8 M
TEGERA 8835R SYNTHETIC GLOVE 6 XS
ANSELL 11-800 HYFLEX 3131A ZONZ NITRILE GLOVES WHT/GRY SIZE 11
ANSELL 11-800 HYFLEX 3131A ZONZ NITRILE GLOVES WHT/GRY SIZE 6
TEGERA 8851 OIL GRIP 4X11A GLOVES 7 S
POLYCO MTE MULTI-TASK E NITRILE PALM GLOVES 4141X RED/BLK SIZE 7
SHOWA 541 DYNEEMA GRIP CUT B PROTECTION GLOVES GREY 9/XL
TEGERA 887 SYNTHETIC GLOVE 10 XL
TEGERA 513 LEATHER GLOVE 9 L
TEGERA 6615 LEATHER GLOVE 12 3XL
TEGERA 860 SYNTHETIC GLOVE 10 XL