PORTWEST AP80 GRIP13 LATEX FOAM AQUA GLOVES 4131X BLUE S
PORTWEST AP80B4 LIQUID PRO GLOVE BLUBLU
See technical informationReferences
Portwest:AP80B4RS
Rubix:2589106
EAN:5036108290628

Product details : PORTWEST AP80 GRIP13 LATEX FOAM AQUA GLOVES 4131X BLUE S
Featuring the latest innovation in double coating technology, the Liquid Pro offers maximum liquid protection. The smooth latex is fully coated before a second latex foam palm dip is applied, this process ensures maximum and superior grip is achieved. An elasticated wrist provides for a secure fit.
Technical specifications
Attributes
| Size | s |
|---|---|
| Main material | latex |
| Coating of the gloves | silicone |
| Colour | blue |
| Material | nylon, elastic, latex, latex foam |
Show UNSPSC/ECL@SS
£ 2.69 excl. VAT
/ Each
£ 3.23 incl. VAT
- Usually arrives within 14 working days