Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Thermal gloves
Cold resistant gloves
TEGERA 9112 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 8 M
TEGERA 9112 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 8 M
Synthetic leather glove TEGERA 9112
References
tegera:
9112-8
rubix:
236A4674
ean:
7392626012271
Technical specifications
Size
8
Coating
Without
Cold protection (EN 511)
120
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 9112 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 8 M
TEGERA® 9112, Synthetic leather glove, winter-lined, 0,7 mm Microthan®+, diamond grip pattern, polyester, fleece, Cat. II, chrome free, water repellent, for allround work
Technical specifications
Attributes
Size
8
Coating
Without
Cold protection (EN 511)
120
Main material
Polyurethane
Food contact
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
24.38
excl. VAT
/
Each
£
29.26
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Check our products from related categories
POLYCO FM2 FREEZEMASTER II LEATHER INSULATED GLOVE SIZE 11 PK1
PORTWEST AP01B8RL THERMO PRO GLOVE BLUE/BLACK - LARGE
UVEX 60593 UNILITE THERMO 3131X BLACK GLOVES 10/XL
TEGERA 9128 SYNTHETIC LEATHER GLOVE 9 L
ANSELL 97-631 ACTIVARMR 2231B PVC COATED C/R GLOVES BLK SIZE 11
PORTWEST A271TAR LINED DRIVER GLOVE TAN SIZE XL
TEGERA 9122 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 9 L
TEGERA 322 SYNTHETIC LEATHER GLOVE 9 L
TEGERA 117 LEATHER GLOVE 10 XL
ANSELL 78-103 ACTIVARMR 113XB THERMAL LINER AMBIDXS GLOVES BLUE SIZE 7
TEGERA 117 LEATHER GLOVE 9 L
TEGERA 299 LEATHER GLOVE 7 S
GISS 847079 G-ICE THERMAL PROTECTION GLOVES 3231X 02X BLACK SIZE 10
TEGERA 293 LEATHER GLOVE 8 M
TEGERA 682A SYNTHETIC GLOVE 9 L