PORTWEST B0507BKR41 CLORO/CLORO N S2 SRC SIZE 7 BLACK


PORTWEST B0507 Cloro S2 SRC food processing shoe

References
base protection:B0507N-41
rubix:260A4228
ean:8032790808872
brand logo
brand logo
Technical specifications
EU shoe size41
Collar heightlow
Colourblack
See all Specifications

Product details : PORTWEST B0507BKR41 CLORO/CLORO N S2 SRC SIZE 7 BLACK


Base Protection's Cloro safety shoes are specially designed to meet the needs of food industry professionals. These shoes are made from water-repellent microfiber, offering optimum waterproofing against splashes and moisture. This low-profile version offers greater day-to-day comfort without compromising on safety.

Features
Cloro shoes have been designed for use in the complicated conditions of the food industry. Waterproof, shock-resistant and slip-resistant, these are versatile shoes for everyday use. This black version is more discreet and less messy.

Specifications
Cloro food industry shoes are made with a black waterproof microfiber upper. The steel toe cap provides impact protection and is rated to 200 joules (class S2). The polyurethane sole is antistatic, puncture-resistant and offers high grip (SRC category).

Standards
The Cloro model complies with the latest EN ISO 20345:2022 standard in the S2 FO SR category.

Instructions for use
Simply use a damp cloth to clean your shoes. Do not use detergents, as they may damage the microfiber upper. After use, air out your shoes and store them in a cool, well-ventilated place.

Brand information
Base Protection is an Italian company dedicated exclusively to safety footwear. Since 1993, the company has been constantly investing in research to improve protection for workers' feet, without compromising comfort.

Strengths

- Completely waterproof to keep feet dry all day long.
- Comfort and breathability thanks to SmellStop lining and AirTech anti-fatigue sole.
- Enhanced safety thanks to steel toe cap.
- Optimum grip on wet surfaces (water, soap, oil...).

Applications

Cloro low shoes are perfect for professionals working in the food industry, offering fluid protection and optimum comfort.

Technical specifications


Attributes
EU shoe size41
Collar heightlow
Colourblack
Main materialmicrofiber
Type of solesanti-fatigue airtech
Materialwater-repellent microfiber
Show UNSPSC/ECL@SS
£ 50.38 excl. VAT
/ Each
£ 60.46 incl. VAT
  • Usually arrives within 14 working days