BASE B0510 ARGO S2 SRC WHITE EU37 UK4.5


Safety shoe B0510

References
base protection:B0510-37
rubix:389A0616
ean:8034003182458
brand logo
brand logo
Technical specifications
EU shoe size37
Collar heightHigh
ColourWhite
See all Specifications

Product details : BASE B0510 ARGO S2 SRC WHITE EU37 UK4.5


Upper: Water-repellent microfiber. Lining: 3D hi-tech fabric. Toe: steel Sole: single-density polyurethane. Standard EN 20345:2011 S2 SRC

Technical specifications


Attributes
EU shoe size37
Collar heightHigh
ColourWhite
Main materialMicrofiber
Type of solesanti-fatigue AirTech
MaterialWater-repellent microfiber
Show UNSPSC/ECL@SS
£ 43.10 excl. VAT
/ Each
£ 51.72 incl. VAT
  • Usually arrives within 14 working days