PORTWEST B0507 Cloro low agribusiness safety shoes
EU shoe size | 36 |
---|---|
Collar height | Low |
Colour | White |
Cloro S2 SRC agribusiness safety shoes from Base Protection.
They are composed of:
A microfiber rod.
A hi-tech 3D fabric lining.
A shock-resistant steel tip (200J).
A bi-density injected sole.
They are particularly recommended as kitchen shoes, but also for all other agribusiness uses, in the health sector or laboratories.
EU shoe size | 36 |
---|---|
Collar height | Low |
Colour | White |
Main material | Microfiber |
Weight | 528 g |
Type of soles | AirTech anti-fatigue |
Material | Waterproof microfiber |
Metal free | No |
Usually arrives within 14 working days