BASE B0636 BOB S3 ESD SRC SHOES WHITE EU39 UK6
PORTWEST B0636 BOB S3 ESD SRC WHITE SHOE
See technical informationSee documentsReferences
Base Protection:CA-B0636-CWF-39
Rubix:389A0670
Manufacturer :CA-B0636-CWF 39
EAN:8057741715122

Documents
Product details : BASE B0636 BOB S3 ESD SRC SHOES WHITE EU39 UK6
Low safety shoe.
Lining: SmellStop 100% antibacterial.
Upper: Water-repellent microfiber.
Insert: Fresh'n Flex + Dry'n Air sole.
Toe: SlimCap.
Type: Moccasin.
Sole: Anti-fatigue AirTech + low-profile Tpu-Skin.
Lining: SmellStop 100% antibacterial.
Upper: Water-repellent microfiber.
Insert: Fresh'n Flex + Dry'n Air sole.
Toe: SlimCap.
Type: Moccasin.
Sole: Anti-fatigue AirTech + low-profile Tpu-Skin.
Strengths
Patents and More: Dry'n Air, Tpu-Skin, SlimCap
Technical specifications
Attributes
| EU shoe size | 39 |
|---|---|
| Collar height | low |
| Colour | white |
| Main material | microfiber |
| Security Category | s2 |
Show UNSPSC/ECL@SS
£ 76.50 excl. VAT
/ Each
£ 91.80 incl. VAT
- Usually arrives within 14 working days
EU shoe size
39
