PORTWEST B0873 BASE SAFETY
EU shoe size | 45 |
---|---|
Collar height | High |
Colour | Black |
Be-Free safety shoes feature a genuine anti-fatigue sole, highly flexible thanks to AirTech + tpu-Skin technology.
An exclusive Base Protection technology reducing the sole thickness to 0.2mm to increase the thickness of the AirTech comfort layer. As a result, the shoe is softer and more flexible, allowing body weight to be distributed and cushioned across the entire sole.
The SlimCap protective toe cap is one of the lightest on the market. Reduced to 6.5mm, it is non-magnetic and heat-insulating. It features a preformed protective band to reduce the risk of detachment, pressure and injury above the toes.
The 3D SmellStop technical fabric lining offers maximum breathability with antibacterial treatment for permanent odor reduction. Lycra cushioning reduces pressure in the upper heel area and enhances whole-foot comfort.
This high-profile safety shoe provides good ankle support and additional impact protection.
Be-Free B0873 high safety shoes from Base Protection comply with EN20345 S3 SRC standards, and are designed for use outdoors and in difficult environments.
Functional and comfortable, they are 100% metal-free: ultraflex sole, reflective insert and Lycra padding.
EU shoe size | 45 |
---|---|
Collar height | High |
Colour | Black |
Main material | Leather |
Water proof | Yes |
Metal free | Yes |
Type of soles | Ultraflex |
Security Category | S3 |
Material | Greased leather |
Usually arrives within 14 working days