Pulsar S1P SRC High Shoe
EU shoe size | 42 |
---|---|
Collar height | high |
Colour | black |
EU shoe size | 42 |
---|---|
Collar height | high |
Colour | black |
Main material | textile |
Slip resistance | yes |
Weight | 597 g |
Non-magnetic | yes |
Type of closure | lace up |
Material | high-tech fabric |
Usually arrives within 14 working days