PORTWEST B0962 KUMA S2 SRC BLACK SIZE 42/8


PORTWEST B0962 KUMA S2 SRC BLACK

References
base protection:CA-B0962-0WB-42
rubix:245A5576
ean:8050262507474
brand logo
brand logo
Technical specifications
EU shoe size42
Collar heightLow
ColourBlack
See all Specifications

Product details : PORTWEST B0962 KUMA S2 SRC BLACK SIZE 42/8


KUMA shoes from Base Protection are the perfect solution for combining comfort, safety and durability in environments exposed to contamination (food processing, construction, cleaning, etc.). They offer optimum protection while guaranteeing exceptional comfort thanks to their advanced technologies.

Features:
These laceless safety shoes feature a highly comfortable AirTech sole for greater flexibility and a cushioning effect. The SmellStop system ensures a long-lasting antibacterial environment, preventing unpleasant odors and infections. Its microfiber upper is resistant to water penetration to keep feet dry and prevent contamination. The SlimCap composite toe cap adds lightweight yet effective impact protection. They are ideal for complicated surfaces, thanks to a very grippy sole, even in difficult conditions (steel or ceramic floors, in the presence of oil or soap). Their black color effectively masks stains for added professionalism.

Specifications:
- Reference: CA-B0962-0WB.
- Safety category: S2 SRC.
- Weight: 510 g (size 42).
- Shoe size: 12.
- Height: 99 mm.
- Color: black.
- Construction type: Strobel with single-density PU (polyurethane) sole.
- SlimCap composite toe cap resistant to 200 J (drop of a 20 kg object from a height of 1 m).
- High-density TPU Skin sole, 6.5 mm thick without studs.
- Upper: water-repellent leather-effect microfiber.
- Cleat height: 4.5 mm
- Antistatic properties: yes.
- Abrasion-resistant 3D fabric lining.
- Energy absorption at heel: 35 J.
- Slip resistance: SRA 0.48 and SRB 0.22 (whole sole).
- Shoe free from components of animal origin.

Standards:
Certified CE, KUMA shoes comply with EN ISO 20345, guaranteeing high safety performance. They are classified as S2 SRC, offering protection against the risk of slipping, energy absorption at the heel, and resistance to water penetration. What's more, DGUV 112-191 certification guarantees that orthopedic modifications to these safety shoes do not invalidate their CE conformity.

Brand information:
Base Protection is a major player in the safety footwear field, with globally recognized expertise. Founded in Italy in 2005, the brand makes a point of offering innovative products thanks to patented technologies such as AirTech + TPU Skin, SmellStop, LifePlus and SlimCap. With a presence in over 50 countries and a wide range of products, Base Protection caters for a variety of sectors, from light industry to food processing.
Microfiber upper.
SmellStop anti-odour and antibacterial lining.
Non-metallic anti-puncture midsole.
Non-metallic safety toe cap.
AirTech single-density anti-fatigue sole.
EN 20345 S2 SRC standard.

Strengths

- Lightweight and flexible thanks to AirTech technology.
- Black color to hide stains.
- Optimal comfort with a cushioned, breathable sole.
- Durable antibacterial environment thanks to SmellStop.
- Slip resistance for improved safety on a variety of surfaces.
- Reinforced protection with a SlimCap composite toe.
- Suitable for a wide variety of professional sectors.

Applications

These safety shoes are ideal for professionals in the logistics, construction, light industry and service sectors. They are suitable for environments where safety and comfort are essential, such as the food and chemical industries. Perfect for painters, craftsmen or warehouse workers, they guarantee optimum performance in demanding conditions, while maintaining lasting comfort thanks to their advanced technologies.

Technical specifications


Attributes
EU shoe size42
Collar heightLow
ColourBlack
Main materialMicrofiber
MaterialMicrofiber
Show UNSPSC/ECL@SS
£ 60.52 excl. VAT
/ Each
£ 72.62 incl. VAT
  • Usually arrives within 14 working days