GISS 867200 TACORA SAFETY SHOE S2 SRC MICROFIBER WHITE SIZE 35/2


Tacora s2 src mocassin shoe

References
giss:867200
rubix:200A3483
ean:3660338212147
867192
brand logo
brand logo
Technical specifications
EU shoe size35
Collar heightLow
ColourWhite
See all Specifications

Product details : GISS 867200 TACORA SAFETY SHOE S2 SRC MICROFIBER WHITE SIZE 35/2


White waterproof microfibre upper.
Breathable fabric lining.
Removable anatomical sole covered with a breathable, anti-fungal, anti-slip, anti-fatigue fabric.
Weight:
495 g*STRONG POINTS.
:
Perforated composite toecap with breathable lining.
Anti-abrasion, oil-resistant, anti-slip, anti-static, compact PU sole.

Strengths

Ultra light moccasin.
brand logo

Technical specifications


Attributes
EU shoe size35
Collar heightLow
ColourWhite
Main materialOther
MaterialWater-repellent microfiber
Metal freeNo
Show UNSPSC/ECL@SS
£ 50.52 excl. VAT
/ Each
£ 60.62 incl. VAT
  • In stock: Next day delivery