PORTWEST B0978 OREN SAFETY SHOES BLACK/GREEN S3 SRC
EU shoe size | 42 |
---|---|
Collar height | Low |
Colour | Black |
Main material | Textile |
ESD | No |
Water proof | No |
Metal free | No |
Metatarsal protection | No |
Security Category | S3 |
Slip resistance | Yes |
Material | Water-repellent technical fabric |
Usually arrives within 14 working days