BASE B0978 OREN S3 SRC SHOES BLACK.GREEN EU47 UK12
PORTWEST B0978 OREN SAFETY SHOES BLACK/GREEN S3 SRC
See technical informationReferences
Base Protection:CA-B0978-0WA 47
Rubix:240A6340
Manufacturer :CA-B0978-0WA 47
EAN:8050262507658

Product details : BASE B0978 OREN S3 SRC SHOES BLACK.GREEN EU47 UK12
The Base Protection brand offers these mixed safety shoes designed to meet the needs of professionals working in a variety of industrial sectors. They offer optimum protection while guaranteeing exceptional comfort and durability.
Features
The water-repellent technical fabric upper is resistant to water penetration, while the 100% antibacterial SmellStop lining ensures optimum hygiene. The non-metallic Fresh'N Flex anti-puncture midsole and non-metallic SlimCap safety toe cap offer enhanced protection. The Air Tech single-density PU sole ensures all-day comfort.
Specifications
- S3 SRC
- Upper: water-repellent technical fabric
- Lining: SmellStop
- Toe: SlimCap
- Sole: AirTech single-density anti-fatigue
- Sizes: 36 to 48
- Color: black
Standards
These shoes comply with EN ISO 20345 : 2011.
Brand information
Base Protection is a renowned manufacturer of high-quality safety footwear, offering innovative, high-performance products to meet the needs of professionals. The brand is committed to worker safety and comfort, while ensuring exceptional product durability.
Features
The water-repellent technical fabric upper is resistant to water penetration, while the 100% antibacterial SmellStop lining ensures optimum hygiene. The non-metallic Fresh'N Flex anti-puncture midsole and non-metallic SlimCap safety toe cap offer enhanced protection. The Air Tech single-density PU sole ensures all-day comfort.
Specifications
- S3 SRC
- Upper: water-repellent technical fabric
- Lining: SmellStop
- Toe: SlimCap
- Sole: AirTech single-density anti-fatigue
- Sizes: 36 to 48
- Color: black
Standards
These shoes comply with EN ISO 20345 : 2011.
Brand information
Base Protection is a renowned manufacturer of high-quality safety footwear, offering innovative, high-performance products to meet the needs of professionals. The brand is committed to worker safety and comfort, while ensuring exceptional product durability.
Strengths
- Protection against moisture and bacteria
- Puncture, tear and impact resistance
- Exceptional comfort and durability
- Lightweight for enhanced mobility
- Antistatic footwear
- Orthopedic footbed fit
- Energy absorption in the heel.
- Puncture, tear and impact resistance
- Exceptional comfort and durability
- Lightweight for enhanced mobility
- Antistatic footwear
- Orthopedic footbed fit
- Energy absorption in the heel.
Applications
These Oren mixed safety shoes are ideal for professionals in the mechanical, building finishing, light industry, service, craft, automotive and automated line sectors. They offer reliable protection and optimum comfort for increased productivity.
Technical specifications
Attributes
| EU shoe size | 47 |
|---|---|
| Collar height | low |
| Colour | black |
| Main material | textile |
| ESD | no |
| Water proof | no |
| Security Category | s3 |
| Slip resistance | yes |
| Type of closure | lace up |
Show UNSPSC/ECL@SS
£ 58.12 excl. VAT
/ Each
£ 69.74 incl. VAT
- Usually arrives within 14 working days
EU shoe size
47
