BASE B0979 OREN TOP S3 SRC SHOES BLACK.GREEN EU40 UK6.5
PORTWEST B0979 OREN TOP SAFETY BOOTS BLACK/GREEN S3 SRC
See technical informationReferences
Base Protection:CA-B0979-0WA 40
Rubix:240A6327
Manufacturer :CA-B0979-0WA 40
EAN:8050262507849

Product details : BASE B0979 OREN TOP S3 SRC SHOES BLACK.GREEN EU40 UK6.5
The Base Protection brand presents these mixed safety shoes, combining performance and comfort to meet the needs of professionals working in various industrial sectors such as automotive, food processing, pharmaceuticals, renewable energies, transport, defense, chemicals, metallurgy, distribution, logistics and construction.
Features
These Oren B0979 high shoes feature a water-repellent technical fabric upper, SmellStop 100% antibacterial lining, Fresh'N Flex non-metallic anti-perforation midsole, SlimCap non-metallic safety toe cap, and Air Tech single-density PU sole.
Specifications
- Sizes available: 36 to 48
- Color: black
- Energy absorption at heel: 35 joules
- Full shoe height: Mod. A, H 120 mm
- Shoe weight: 510 g (size 42)
- Resistant toe: 200 joules
Standards
- EN ISO 20345 : 2011
Brand information
Base Protection is a leading provider of personal protection solutions, offering high-quality products to ensure the safety of professionals in a variety of industrial sectors. With recognized expertise and a commitment to innovation, Base Protection is committed to providing reliable, high-performance products to meet its customers' needs.
Features
These Oren B0979 high shoes feature a water-repellent technical fabric upper, SmellStop 100% antibacterial lining, Fresh'N Flex non-metallic anti-perforation midsole, SlimCap non-metallic safety toe cap, and Air Tech single-density PU sole.
Specifications
- Sizes available: 36 to 48
- Color: black
- Energy absorption at heel: 35 joules
- Full shoe height: Mod. A, H 120 mm
- Shoe weight: 510 g (size 42)
- Resistant toe: 200 joules
Standards
- EN ISO 20345 : 2011
Brand information
Base Protection is a leading provider of personal protection solutions, offering high-quality products to ensure the safety of professionals in a variety of industrial sectors. With recognized expertise and a commitment to innovation, Base Protection is committed to providing reliable, high-performance products to meet its customers' needs.
Strengths
- Enhanced protection with SlimCap non-metallic safety toe cap and Fresh'N Flex anti-puncture midsole.
- Optimum comfort thanks to SmellStop antibacterial lining and Air Tech single-density PU sole.
- Adaptable to various industrial sectors.
- Slip, electrical and impact resistance.
- Optimum comfort thanks to SmellStop antibacterial lining and Air Tech single-density PU sole.
- Adaptable to various industrial sectors.
- Slip, electrical and impact resistance.
Applications
These shoes are ideal for professionals in mechanics, building finishing, light industry, services, crafts, automotive and automatic lines, offering unrivalled protection and comfort.
Technical specifications
Attributes
| EU shoe size | 40 |
|---|---|
| Collar height | high |
| Colour | black |
| Main material | textile |
| ESD | yes |
| Water proof | no |
| Security Category | s3 |
| Slip resistance | yes |
Show UNSPSC/ECL@SS
£ 61.98 excl. VAT
/ Each
£ 74.38 incl. VAT
- Usually arrives within 14 working days
EU shoe size
40
