HECKEL 62593 RUN-R 200 LOW S1 PL FO SR TRAINER BLACK/GREEN EU40 UK6.5
RUN-R 200
See technical informationReferences
Heckel:62593-40
Rubix:399A1378
Manufacturer :6259340
EAN:4031101600673




Product details : HECKEL 62593 RUN-R 200 LOW S1 PL FO SR TRAINER BLACK/GREEN EU40 UK6.5
PU2D sole - Microfibre upper and TPU film - Lining: 3D mesh polyester - Toecap: metal free - Anti-perforation sole: metal free - Outsole: anatomical with front and rear shock absorbers - Weight: 490g in size 42
Strengths
Lightness, flexibility, look, comfort, breathability, very good grip
Applications
100% metal free model for craftsmen, light industry, logistics, services, dry environments.
Technical specifications
Attributes
| EU shoe size | 40 |
|---|---|
| Collar height | low |
| Colour | black |
| Main material | microfiber |
| ESD | no |
| Water proof | no |
| Security Category | s1p |
| Slip resistance | yes |
Show UNSPSC/ECL@SS
£ 95.31 excl. VAT
/ Each
£ 114.37 incl. VAT
- Usually arrives within 14 working days