BASE B1211 I-ROBOX TOP S3 CI ESD SRC SHOES BLACK/BLUE EU40 UK6.5
PORTWEST B1211 I-ROBOX TOP BLACK/BLUE
See technical informationReferences
Base Protection:CA-B1211-0WA 40
Rubix:241A5732
Manufacturer :CA-B1211-0WA 40
EAN:8052530120071



Product details : BASE B1211 I-ROBOX TOP S3 CI ESD SRC SHOES BLACK/BLUE EU40 UK6.5
- S3 CI ESD SRC
- UGG: Water-repellent Nabutek
- LINING: SmellStop
- TOE CAP: SlimCap
- INSERT: Fresh'n Flex
- SOLE: AirTech + Tpu-Skin® anti-fatigue
- Size range: 35-48
Technical specifications
Attributes
| EU shoe size | 40 |
|---|---|
| Collar height | high |
| Colour | black |
| Main material | nubuck |
| Metal free | yes |
| Metatarsal protection | no |
| Security Category | s3 src hro |
| Slip resistance | yes |
| Material | water-repellent nabutek |
Show UNSPSC/ECL@SS
£ 76.69 excl. VAT
/ Each
£ 92.03 incl. VAT
- Usually arrives within 14 working days
EU shoe size
40
