PORTWEST B1211BKB36 B1211 - I-ROBOX TOP S3 CI ESD SRC BLACK/BLUE 36(4)


PORTWEST B1211 I-ROBOX TOP BLACK/BLUE

References
base protection:CA-B1211-0WA 36
rubix:260A2902
ean:8052530120033
brand logo
brand logo
Technical specifications
EU shoe size36
Collar heightHigh
ColourBlack
See all Specifications

Product details : PORTWEST B1211BKB36 B1211 - I-ROBOX TOP S3 CI ESD SRC BLACK/BLUE 36(4)


  • S3 CI ESD SRC
  • UGG: Water-repellent Nabutek
  • LINING: SmellStop
  • TOE CAP: SlimCap
  • INSERT: Fresh'n Flex
  • SOLE: AirTech + Tpu-Skin® anti-fatigue
  • Size range: 35-48

Technical specifications


Attributes
EU shoe size36
Collar heightHigh
ColourBlack
Main materialOther
Water proofYes
Metal freeYes
Slip resistanceYes
MaterialWater-repellent Nabutek
Secondary colourBlue
Show UNSPSC/ECL@SS
£ 74.84 excl. VAT
/ Each
£ 89.81 incl. VAT
  • Usually arrives within 14 working days