PORTWEST B1210 I-ROBOX BLACK/BLUE
EU shoe size | 41 |
---|---|
Collar height | Low |
Colour | Black |
Main material | Leather |
Water proof | No |
Metal free | No |
Type of soles | CI |
Metatarsal protection | No |
Security Category | S3 |
Slip resistance | Yes |
Material | Water-repellent Nabutek leather |
Usually arrives within 14 working days