BASE B1213 I-CYBER TOP S1P ESD SRC SHOES BLACK/BLUE EU45 UK11

PORTWEST B1213 I-CYBER TOP

See technical information

References

Base Protection:CA-B1213-0WB 45
Rubix:241A5741
Manufacturer :CA-B1213-0WB 45
EAN:8052530120644
brand logo

Technical specifications

EU shoe size45
Collar heighthigh
Colourgrey
See all Specifications

Product details : BASE B1213 I-CYBER TOP S1P ESD SRC SHOES BLACK/BLUE EU45 UK11


Strengths

•S1P ESD SRC
UPPER: microfiber and technical textile
LINING: Smell Stop
MIDSOLE: Fresh'n Flex
TOE-CAP: Slim Cap
SOLE: Anti-fatigue AirTech + Tpu-Skin®
Size range: 35-48

Technical specifications


Attributes
EU shoe size45
Collar heighthigh
Colourgrey
Main materialmicrofiber
Metal freeyes
Metatarsal protectionno
Security Categorys1p
Slip resistanceyes
Typeesd shoe
Type of closurelace up
Materialmicrofiber;technical textile
£ 70.35 excl. VAT
/ Each
£ 84.42 incl. VAT
  • Usually arrives within 14 working days

EU shoe size