U-POWER RS20016 RYDER ESD S1P SRC GRY/ORG LOWSHOE EU36 UK3
Safety Shoes
See technical informationSee documentsReferences
U-Power:RS20016-36
Rubix:244A4890
Manufacturer :RS20016 36
EAN:8033546455302

Technical specifications
| EU shoe size | 36 |
|---|---|
| Main material | polyethylene |
| Metatarsal protection | yes |
Documents
Product details : U-POWER RS20016 RYDER ESD S1P SRC GRY/ORG LOWSHOE EU36 UK3
Safety shoes low, light and comfortable U-Power of the Red Industry range, with Soft suede upper with Nylon inserts upper, composite toecap, anti-puncture, PU compact Anti-Slip, anti-static and oil resistant. Anti-fatigue WOW2 footbed. S1P SRC ESD sole.
Technical specifications
Attributes
| EU shoe size | 36 |
|---|---|
| Main material | polyethylene |
| Metatarsal protection | yes |
| Security Category | s1p |
| Slip resistance | yes |
| Type | safety shoes |
| Material | soft suede upper with nylon |
Show UNSPSC/ECL@SS
£ 106.22 excl. VAT
/ Each
£ 127.46 incl. VAT
- Usually arrives within 14 working days
EU shoe size
36