MASCOT 00782 JAVA T-SHIRT WHITE 5XL


T-Shirt Java white

References
mascot:00782-250-06-5XLONE
rubix:385A4018
ean:5711074461462
MASCOT T-SHIRT JAVA WHITE M 5XL
brand logo
Technical specifications
Colourwhite
Size5xl
Main materialcotton
See all Specifications

Product details : MASCOT 00782 JAVA T-SHIRT WHITE 5XL


Anti-pilling pre-shrunk cotton, does not shed. Strong rib at neck. Extra padding over the seam at the neck so the seam does not cause irritation.

Technical specifications


Attributes
Colourwhite
Size5xl
Main materialcotton
Grammage195 g/m²
Show UNSPSC/ECL@SS
£ 16.67 excl. VAT
/ Each
£ 20.00 incl. VAT
  • Usually arrives within 14 working days