PORTWEST B133 THERMAL BASELAYER TOP CHARCOAL S
PORTWEST B133 THERMAL BASELAYER TOP CHARCOAL
See technical informationReferences
Portwest:B133CHAS
Rubix:80244230
EAN:5036108183296

Product details : PORTWEST B133 THERMAL BASELAYER TOP CHARCOAL S
Baselayer garments are made from a 100% Wicking Polyester which draws moisture away from the body keeping the wearer cool, dry and comfortable under exerting conditions. The garments are suitable for all levels of activity and can be worn as an extra thermal layer for workwear in cold weather or as a technical sports garment for added comfort and enhanced performance.
Strengths
•Provides insulation and thermal protection
Breathable, high-wicking, moisture management
Designed with a comfort fit
Excellent moisture wicking properties
Retail box which aids presentation for retail sales
Quality wicking fabric finish enhances drying and aids stain removal
Breathable, high-wicking, moisture management
Designed with a comfort fit
Excellent moisture wicking properties
Retail box which aids presentation for retail sales
Quality wicking fabric finish enhances drying and aids stain removal
Technical specifications
Attributes
| Colour | anthracite |
|---|---|
| Size | s |
| Main material | polyester |
| Secondary colour | no secondary color |
| Long sleeves | yes |
| Grammage | 140 g/m² |
| Material | polyester |
Show UNSPSC/ECL@SS
£ 10.59 excl. VAT
/ Each
£ 12.71 incl. VAT
- Usually arrives within 14 working days