PORTWEST B1711 AMSTERDAM S3S ESD CI LG FO SR BLK/OR
EU shoe size | 45 |
---|---|
Collar height | Low |
Colour | Black |
EU shoe size | 45 |
---|---|
Collar height | Low |
Colour | Black |
Main material | Leather |
ESD | Yes |
Water proof | Yes |
Metal free | Yes |
Type of soles | TPU |
Metatarsal protection | Yes |
Security Category | S3 SRC |
Slip resistance | Yes |
No laces/slip-on | No |
Type of closure | Lace up |
Material | Waxed leather |
Secondary colour | Orange |
Usually arrives within 14 working days