References
Jalas:7148-37
Rubix:386A1257
EAN:6408487508356

Product details : JALAS 7148 ZENIT EVO LOW CUT SHOE S3 SRC EU37 UK4
A lightweight safety shoe with knitted textile upper and laces. Outstanding ergonomics, padded Memory foam and water repellency means day-long safety and comfort. An oil resistant RPU outer sole gives outstanding grip and a ventilated inner sole keeps feet cool. Features JALAS® aluminium toe cap, plasma-treated textile puncture protection and double impact protection zones in PORON® XRD®.
Strengths
Low weight, Oil-resistant outsole, Anti-static properties, Bellows tongue, Padded shaft edge in memory foam, Ventilating insole, Water repellent, Ergonomically shaped, Conforms with IEC 61340-5-1 (ESD), Free from animal-derived materials
Technical specifications
Attributes
| EU shoe size | 37 |
|---|---|
| Collar height | low |
| Colour | black |
| Main material | textile |
| Water proof | yes |
| Security Category | s3 |
| Slip resistance | yes |
| Type of closure | lace up |
Show UNSPSC/ECL@SS
£ 161.29 excl. VAT
/ Each
£ 193.55 incl. VAT
- Usually arrives within 14 working days
EU shoe size
37
