V12 VR601.01 BISON IGS BROWN S3 HRO SRC DERBY BOOT UK3 EU36
Bison IGS Brown S3 HRO SRC Derby Boot
See technical informationSee documentsReferences
V12 Footwear:VR601.01-3
Rubix:80374820
EAN:5055327309669




Documents
Product details : V12 VR601.01 BISON IGS BROWN S3 HRO SRC DERBY BOOT UK3 EU36
Constructed from an oiled full grain leather upper, the Bison has a cut away scoop collar for easy foot access and comfort. Lightweight, metal-free and with non-snagging eyelets, the Bison is created on a new last and has an improved shock absorbing footbed. The innovative IGS rubber sole unit ensures superb grip on all surfaces and increased cushioning underfoot. This style is also available in polished black hide and honey nubuck.
Lining : Moisture absorbing
Lining : Moisture absorbing
Technical specifications
Attributes
| EU shoe size | 36 |
|---|---|
| Colour | brown |
| Main material | leather |
| Security Category | s3 |
| Slip resistance | yes |
| Material | oiled full grain leather (upper);igs rubber (sole);moisture wicking (lining);composite (toe cap);woven fibre (midsole);durable rubber (sole) |
| UK shoe size | 3 |
| Type of soles | composite midsole;igs rubber sole;woven fibre midsole |
| Metal free | yes |
Show UNSPSC/ECL@SS
£ 86.51 excl. VAT
/ Each
£ 103.81 incl. VAT
- Usually arrives within 14 working days
EU shoe size
36
