U-POWER RL20272 BLANCO S2 SRC WHITE LOWSHOE EU43 UK9

Safety Shoe

See technical informationSee documents

References

U-Power:RL20272 43
Rubix:215A2038
Manufacturer :0RL20272 43
EAN:8033546364239
brand logo

Technical specifications

EU shoe size43
Collar heightlow
Colourwhite
See all Specifications

Documents

Product details : U-POWER RL20272 BLANCO S2 SRC WHITE LOWSHOE EU43 UK9


Safety shoes low, light and comfortable u power of the Red Lion line, totally "metal free", white without strings, with New safety dry upper, composite toecap, water-repellent, anti-slip and PU / PU infinergy, S2 SRC sole

Technical specifications


Attributes
EU shoe size43
Collar heightlow
Colourwhite
Main materialleather
Water proofyes
£ 78.51 excl. VAT
/ Each
£ 94.21 incl. VAT
  • In stock: Next day delivery

EU shoe size

43