Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Foot protection
Unisex safety shoes
Unisex safety shoes
PORTWEST B1712BBKO44 DUBIN SAFETY BOOTS SIZE 44
PORTWEST B1712BBKO44 DUBIN SAFETY BOOTS SIZE 44
PORTWEST B1712 DUBIN SAFETY BOOTS
References
base protection:
CA-B1712-1WB-44
rubix:
270A7138
ean:
8050503221497
Technical specifications
EU shoe size
44
Collar height
High
Colour
Black
See all Specifications
Product details
Technical specifications
Product details : PORTWEST B1712BBKO44 DUBIN SAFETY BOOTS SIZE 44
S3S ESD LG FO SR.
ROD: Waxed leather.
LINDER: SmellStop anti-odor and antibacterial.
INSERT: Fresh'n Flex Plus Super Light anti-perforation.
TOELET: SlimCap.
SOLE: Anti-fatigue AirTech + Tpu-Skin.
Technical specifications
Attributes
EU shoe size
44
Collar height
High
Colour
Black
Main material
Leather
Material
Waxed leather
Secondary colour
Red
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
86.96
excl. VAT
/
Each
£
104.35
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
PORTWEST FT64BKR44 STEELITE TROUPER SHOE S1P BLACK SIZE 44/10
HECKEL 62593 RUN-R 200 LOW S1 PL FO SR TRAINER BLACK/GREEN EU46 UK11
U-POWER RR10364-43 GREENLAND S3 SRC BROWN BOOT SIZE 43/9
JALAS 1645 E-SPORT LOW CUT SHOE S1 SRC P EU44 UK10
JALAS 2108 VIP LOW CUT SHOE BLACK S3 SRA HRO EU35 UK2
PORTWEST B0895BKR42 BE-DRY MID/BE-ROCK S3 BLACK SIZE 8 / 42
U-POWER BC10315-41 REAL S1P SRC BLK BOOT SIZE 41/7
JALAS 3460A LIGHT SPORT LOW CUT SHOE S2 SRC EU44 UK10
U-POWER RI10384-37 LAND ESD S3 CI SRC BLK BOOT SIZE 37/4
GISS 867131 SAFETY SHOE DURANGO S1P SRC GREY MICROFIBRE SIZE 40
JALAS 9925 EXALTER LOW CUT SHOE S1 SRC P HRO EU43 UK9
GISS 880797 LINZOR INFINERGY S3 SRC SAFETY BOOTS BLACK SIZE 46/11
BASE B0952 PULSAR S1P SRC BLACK/BLUE EU37 UK4.5
PORTWEST B0978 OREN SAFETY SHOES BLACK/GREEN S3 SRC 40/6.5
PORTWEST B0958BKD47 ANTI STATIC BOOTS- 47