U-POWER BC20023-41 TONGUE S3 SRC BLK LOWSHOE SIZE 41/7


Tongue BC20023 Safety footwear

References
u-power:BC20023-41
rubix:2586914
ean:8033546092422
brand logo
brand logo
Technical specifications
EU shoe size41
Collar heightHigh
ColourBlack
See all Specifications

Product details : U-POWER BC20023-41 TONGUE S3 SRC BLK LOWSHOE SIZE 41/7


Low, classic and robust u power shoes from the Style&Job line, with a water-repellent printed leather upper, steel tip, anti-perforation, non-slip, ergonomic steel cap and PU/PU sole.
EU regulation: EN ISO 20345:2011 S3 SRC

Technical specifications


Attributes
EU shoe size41
Collar heightHigh
ColourBlack
Type of solesSteel
Show UNSPSC/ECL@SS
£ 39.18 excl. VAT
/ Each
£ 47.02 incl. VAT
  • Delivery usually within ( 3 ) days