PORTWEST C470YER6X/7X HI-VIS BAND AND BRACE VEST YELLOW 6X7X


Portwest C470 Hi-Vis Band And Brace Vest

References
portwest:C470YER6X/7X
rubix:2589294
ean:5036108244218
brand logo
brand logo
brand logo
brand logo
Technical specifications
Colouryellow
Size6xl/7xl
Class EN204712
See all Specifications

Product details : PORTWEST C470YER6X/7X HI-VIS BAND AND BRACE VEST YELLOW 6X7X


The best selling C470 with classic reflective tape configuration will ensure you are seen.
-Lightweight and comfortable
-Reflective tape for increased visibility
-Hook and loop closure for easy access
-Generous fit for wearer comfort
-Certified to EN ISO 20471 after 50x washes
-Complies with RIS 3279-TOM for rail industry (orange only)
-CE certified
brand logo
brand logo

Technical specifications


Attributes
Colouryellow
Size6xl/7xl
Class EN204712
Main materialpolyester
Material100% polyester
Show UNSPSC/ECL@SS
£ 2.53 excl. VAT
/ Each
£ 3.04 incl. VAT
  • Usually arrives within 14 working days