PORTWEST FD17BKR43 FD17 STEELITE MET PROTECTOR SAFETY BOOT S3 M BLK 9


Portwest FD17 - Steelite Met Protector Boot S3 M

References
portwest:FD17BKR43
rubix:223A1655
ean:5036108328666
brand logo
brand logo
Technical specifications
EU shoe size43
Collar heightHigh
ColourBlack
See all Specifications

Product details : PORTWEST FD17BKR43 FD17 STEELITE MET PROTECTOR SAFETY BOOT S3 M BLK 9


Vulnerable metatarsal bones can be protected with an internal metatarsal guard that reduces the risk of injury from falling and rolling objects. The Met Protector boot includes steel toecap and a composite mid-sole with anti-static features. Ideal for mining, oil and gas, utilities and construction industries.

Strengths

• XRD Poron technology for ultimate metatarsal protection • Angled top line for better fit and leg flexibility • Padded collar for added comfort • Integrated superior metatarsal protection for heavy duty industries • Water resistant upper to prevent water penetration • SRC - Slip resistant outsole to prevent slips and trips on ceramic and steel surfaces • CE certified • UKCA marked • Protective steel toecap • Pierce resistant composite midsole • Anti-static footwear • Energy Absorbing Seat Region • Fuel and oil resistant outsole • Dual density sole unit

Technical specifications


Attributes
EU shoe size43
Collar heightHigh
ColourBlack
Water proofYes
Type of solesPU
Metatarsal protectionYes
Security CategoryS3
Slip resistanceYes
Show UNSPSC/ECL@SS
£ 63.22 excl. VAT
/ Each
£ 75.86 incl. VAT
  • Usually arrives within 14 working days