JALAS 9965 EXALTER LOW CUT SHOE S3 SRC HRO EU43 UK9


Safety shoe JALAS 9965 EXALTER

References
jalas:9965-43
rubix:242A1082
ean:6408487512667
brand logo
brand logo
Technical specifications
EU shoe size43
Collar heightLow
ColourBlack
See all Specifications

Product details : JALAS 9965 EXALTER LOW CUT SHOE S3 SRC HRO EU43 UK9


JALAS® 9965 EXALTER, Safety shoe, nail protection material plasma-treated composite (PTC) textile, toecap material aluminium, PU midsole, plastic shank, rubber outsole, upper material microfiber, textile

Technical specifications


Attributes
EU shoe size43
Collar heightLow
ColourBlack
Main materialMicrofiber
Secondary colourRed
Show UNSPSC/ECL@SS
£ 132.43 excl. VAT
/ Each
£ 158.92 incl. VAT
  • In stock: Next day delivery