PORTWEST FD17BKR47 FD17 STEELITE MET PROTECTOR SAFETY BOOT S3 M BLK 12


Portwest FD17 - Steelite Met Protector Boot S3 M

References
portwest:FD17BKR47
rubix:223A1659
ean:5036108328703
brand logo
brand logo
Technical specifications
EU shoe size47
Collar heightHigh
ColourBlack
See all Specifications

Product details : PORTWEST FD17BKR47 FD17 STEELITE MET PROTECTOR SAFETY BOOT S3 M BLK 12


Vulnerable metatarsal bones can be protected with an internal metatarsal guard that reduces the risk of injury from falling and rolling objects. The Met Protector boot includes steel toecap and a composite mid-sole with anti-static features. Ideal for mining, oil and gas, utilities and construction industries.

Strengths

• XRD Poron technology for ultimate metatarsal protection • Angled top line for better fit and leg flexibility • Padded collar for added comfort • Integrated superior metatarsal protection for heavy duty industries • Water resistant upper to prevent water penetration • SRC - Slip resistant outsole to prevent slips and trips on ceramic and steel surfaces • CE certified • UKCA marked • Protective steel toecap • Pierce resistant composite midsole • Anti-static footwear • Energy Absorbing Seat Region • Fuel and oil resistant outsole • Dual density sole unit

Technical specifications


Attributes
EU shoe size47
Collar heightHigh
ColourBlack
Water proofYes
Type of solesPU
Metatarsal protectionYes
Security CategoryS3
Slip resistanceYes
Show UNSPSC/ECL@SS
£ 63.22 excl. VAT
/ Each
£ 75.86 incl. VAT
  • Usually arrives within 14 working days