U-POWER UE10013 SAFE RS S3 SRC BLACK BOOT EU42 UK8
U-POWER ENTRY SAFE BLACK BOOT
See technical informationReferences
U-Power:UE10013-42
Rubix:2586832
EAN:8033546095065

Product details : U-POWER UE10013 SAFE RS S3 SRC BLACK BOOT EU42 UK8
Upper, water resistant black leather, steel toe cap and classic steel midsole, with dual density sole.
Technical specifications
Attributes
| EU shoe size | 42 |
|---|---|
| Collar height | high |
| Colour | black |
| Main material | leather |
Show UNSPSC/ECL@SS
£ 35.36 excl. VAT
/ Each
£ 42.43 incl. VAT
- In stock: Next day delivery
EU shoe size
42