PORTWEST FR41YERXXXL SEALTEX FLAME HI-VIS JACKET YELLOW 3XL


PORTWEST FR41YERL SEALTEX FLAME HI-VIS JACKET YELLOW

References
portwest:FR41YERXXXL
rubix:235A7808
ean:5036108207299
brand logo
brand logo
Technical specifications
Colouryellow
Size3xl
High visibilityyes
See all Specifications

Product details : PORTWEST FR41YERXXXL SEALTEX FLAME HI-VIS JACKET YELLOW 3XL


This lightweight waterproof and windproof jacket offers excellent protection in harsh or foul weather conditions. Features include a studded storm flap, front flapped pockets and adjustable cuffs. Heat sealed EN ISO 20471 reflective tape for added visibility.

Strengths

•  Waterproof with welded seams to prevent water penetration
•  Durable and stretchy with wipe clean finish
•  Concealed stud and zip fastening
•  Stud adjustable cuffs for a secure fit
•  Heat applied flame resistant tape
•  Hood for added protection against the elements
•  Two-way front plastic moulded zip for quick and easy access
•  2 pockets for secure storage
•  CE certified
•  CE-CAT III
•  UKCA marked

Technical specifications


Attributes
Colouryellow
Size3xl
High visibilityyes
Main materialpolyester
Class EN204713
Material100% polyester
Show UNSPSC/ECL@SS
£ 81.53 excl. VAT
/ Each
£ 97.84 incl. VAT
  • Usually arrives within 14 working days