PORTWEST S774 BIZFLAME RAIN HI VIS MULTI LITE JACKET YELLOW L


PORTWEST S774 BIZFLAME RAIN HI VIS MULTI LITE JACKET

References
portwest:S774YERL
rubix:80986481
ean:5036108248490
brand logo
brand logo
Technical specifications
Colouryellow
Sizel
High visibilityyes
See all Specifications

Product details : PORTWEST S774 BIZFLAME RAIN HI VIS MULTI LITE JACKET YELLOW L


A new great value addition to our Multi-Protection Range, the S774 jacket is an unpadded lightweight jacket hosting a multitude of functional features and benefits.

Strengths

CE certified Flame resistant treated waterproof fabric prevents water penetration Chemical resistant Anti-static FR cotton lined for added warmth and comfort Breathable fabric to draw moisture away from the body keeping the wearer cool dry and comfortable Taped seams to provide additional protection Premium flame resistant reflective tape Two-way zip for quick and easy access Hood for added protection against the elements Concealed phone pocket Radio loop for easy clipping of a radio Pack away hood for added functionality Internal chest pocket Knitted cuff for comfort and warmth Lightweight and comfortable New Style

Technical specifications


Attributes
Colouryellow
Sizel
High visibilityyes
Main materialpolyester
Material 98% polyester, 2% anti-static carbon fibre 250g
Show UNSPSC/ECL@SS
£ 97.60 excl. VAT
/ Each
£ 117.12 incl. VAT
  • Usually arrives within 14 working days