PORTWEST FR50 BIZFLAME WORK FR COVERALL ORANGE XL TALL
PORTWEST FR50 - Flame Resistant Anti-Static Coverall 350g
See technical informationReferences
Portwest:FR50ORTXL
Rubix:235A4370
EAN:5036108182985

Product details : PORTWEST FR50 BIZFLAME WORK FR COVERALL ORANGE XL TALL
Protection against radiant, convective and contact heat. Class 2 welding protection. Rule pocket. Two back patch pockets. Hook and loop cuffs for a secure fit. Action back for extra freedom of movement. Concealed zip pocket. Triple-stitched seams for extra durability. 10 pockets for ample storage. 40+ UPF rated fabric to block 98% of UV rays. Radio loops for easy clipping of a radio. Sew on flame resistant industrial wash tape. Concealed two-way front brass zip. Retail bag which aids presentation for retail sales. CE certified. Two tier knee pad pockets allowing two positioning options
Technical specifications
Attributes
| Size | xl |
|---|---|
| Main material | cotton |
| Colour | orange |
| Category | 3 |
| Material | 99% cotton, 1% carbon |
Show UNSPSC/ECL@SS
£ 71.23 excl. VAT
/ Each
£ 85.48 incl. VAT
- Usually arrives within 14 working days