PORTWEST FR75 BIZFLAME HV FR VEST ORANGE 2XL/3XL
PORTWEST FR75O FLAME RETARDANT ORANGE VEST
See technical informationReferences
Portwest:FR75ORRXX/3X
Rubix:242A9884
EAN:5036108204526

Product details : PORTWEST FR75 BIZFLAME HV FR VEST ORANGE 2XL/3XL
The FR75 is an excellent addition to our range of Flame Retardant Vests. Certified to EN ISO 20471 Class 2 and EN ISO 14116 Index 1, this vest must be worn over Index 2 or 3 garments to provide flame retardant protection.
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | 2xl/3xl |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 100% polyester (bizflame vest hv, warp knitted) |
Show UNSPSC/ECL@SS
£ 11.08 excl. VAT
/ Each
£ 13.30 incl. VAT
- Usually arrives within 14 working days