PORTWEST FW39 STEEL LEATHER TRAINER S1P HRO SR BLACK/PINK EU39 UK6
PORTWEST FW39BP LADIES TRAINER S1P BLACK/PINK
See technical informationReferences
Portwest:FW39BPR39
Rubix:2589787
Manufacturer :FW39BPR39
EAN:5036108261802

Product details : PORTWEST FW39 STEEL LEATHER TRAINER S1P HRO SR BLACK/PINK EU39 UK6
Low cut trainer style with full S1P protection. EVA/Rubber outsole for extra comfort and stability.
Strengths
•Premium suede upper
Padded collar for added comfort
Slip, fuel and oil resistant rubber outsole
Specially designed fit for women
Energy Absorbing Seat Region
Padded collar for added comfort
Slip, fuel and oil resistant rubber outsole
Specially designed fit for women
Energy Absorbing Seat Region
Technical specifications
Attributes
| EU shoe size | 39 |
|---|---|
| Collar height | low |
| Colour | black |
| Main material | leather |
| Water proof | yes |
| Security Category | s1p |
| Slip resistance | yes |
Show UNSPSC/ECL@SS
£ 37.18 excl. VAT
/ Each
£ 44.62 incl. VAT
- Usually arrives within 14 working days