PORTWEST FW71-BLK-8 SAFETY THIGH WADERS WITH MIDSOLE
EU shoe size | 44 |
---|---|
Main material | Other |
Water proof | Yes |
EU shoe size | 44 |
---|---|
Main material | Other |
Water proof | Yes |
Type of soles | PVC |
Slip resistance | Yes |
Colour | Black |
UK shoe size | 10 |
Material | PVC/Nitrile (Upper;Sole);Steel (Toecap) |
FO (Fuel oil resistant sole) | Yes |
Secondary colour | Black |
Usually arrives within 14 working days