U-POWER RL10376 STEGO ESD S3 CI SRC BLK/GRY BOOT EU43 UK9
U-Power RL10376 Stego S3 Black Safety Boots
See technical informationReferences
U-Power:RL10376-43
Rubix:235A7133
Manufacturer :RL10376 43
EAN:8033546376386

Product details : U-POWER RL10376 STEGO ESD S3 CI SRC BLK/GRY BOOT EU43 UK9
RedLion Safety Shoes, with aluminium AirToe® and Save&Flex PLUS anti-perforation system, designed to guarantee a high comfort of the fit. High, light, with water-repellent upper in Putek PLUS® highly resistant to abrasion, closure with laces and bellows in padded nylon to ensure a prolonged well-being of the foot. These work shoes are able to guarantee comfort and lightness thanks to the sole with the innovative Infinergy® system and to the expanded PU midsole. The multi-functional heel and the compact PU tread provide grip, security and stability of posture. This shoe complies with S3 SRC CI ESD safety standards and is suitable for use in humid environments, transport and logistics, the tertiary sector and services.
Technical specifications
Attributes
| Colour | black |
|---|---|
| EU shoe size | 43 |
| Main material | synthetic |
| Water proof | yes |
| Metal free | yes |
| Type of soles | pu/pu and infinergy® |
| Metatarsal protection | yes |
| Security Category | s3 |
| Slip resistance | yes |
| UK shoe size | 9 |
Show UNSPSC/ECL@SS
£ 99.75 excl. VAT
/ Each
£ 119.70 incl. VAT
- In stock: Next day delivery