PORTWEST FW94 STEEL PVC CLASSIC WELLINGTON S4 FO BLACK EU48 UK13

Classic Safety Footwear

See technical information
References
Portwest:FW94BKR48
Rubix:169A9061
Manufacturer :FW94BKR48
EAN:5036108212552
brand logo
Technical specifications
EU shoe size48
Colourblack
Main materialpolyvinyl chloride (pvc)

Product details : PORTWEST FW94 STEEL PVC CLASSIC WELLINGTON S4 FO BLACK EU48 UK13


Safety Wellingtons are manufactured from virgin PVC/Nitrile in a seamless watertight construction. Features include a 200 joule steel toecap, slip resistant outsole, antistatic, washable nylon lining and kick off spurs. Ideal for use in a wide range of environments and industries.

Strengths

•CE certified
Protective steel toecap
Anti-static footwear
Energy Absorbing Seat Region
100% Waterproof to keep feet dry
SRC - Slip resistant outsole to prevent slips and trips on ceramic and steel surfaces
Fuel and oil resistant outsole
Dual density PVC/Nitrile construction
Washable nylon inner lining

Technical specifications


Attributes
EU shoe size48
Colourblack
Main materialpolyvinyl chloride (pvc)
Show UNSPSC/ECL@SS
£ 17.79 excl. VAT
/ Each
£ 21.35 incl. VAT
  • Usually arrives within 14 working days

EU shoe size

48
Select variants (10)