PORTWEST S480 HV RAIN TRAFFIC TROUSERS YELLOW S

PORTWEST HI-VIS RB100 TROUSERS

See technical information

References

Portwest:S480YERS
Rubix:323543
EAN:5036108029778
brand logo
brand logo
brand logo

Technical specifications

Colouryellow
Sizes
Class EN204711
See all Specifications

Product details : PORTWEST S480 HV RAIN TRAFFIC TROUSERS YELLOW S


These trousers are designed to keep the wind and rain out as well as offering the best specification in the industry. An elasticated waist and adjustable stud hem make this garment a popular, comfortable choice with our customers.
Taped seams to provide additional protection. Reflective tape for increased visibility. Fully elasticated waistband for ultimate wearer comfort. Stud adjustable hems for a secure fit. 50+ UPF rated fabric to block 98% of UV rays. Extremely water resistant fabric finish, water beads away from fabric surface. Quick and easy side access.
Standard : EN20471_1, EN343 3:1
Type : Regular
brand logo
brand logo

Technical specifications


Attributes
Colouryellow
Sizes
Class EN204711
Main materialpolyester
Secondary colourno secondary color
Material100% polyester
£ 12.35 excl. VAT
/ Each
£ 14.82 incl. VAT
  • In stock: Next day delivery

Size