Portwest S480YERXXXL Hi-Vis Traffic Trouser Yellow Size XL


PORTWEST HI-VIS RB100 TROUSERS

References
portwest:S480YERXXXL
rubix:2590244
ean:5036108029815
brand logo
brand logo
brand logo
brand logo
Technical specifications
Colouryellow
Size3xl
Class EN204711
See all Specifications

Product details : Portwest S480YERXXXL Hi-Vis Traffic Trouser Yellow Size XL


These trousers are designed to keep the wind and rain out as well as offering the best specification in the industry. An elasticated waist and adjustable stud hem make this garment a popular, comfortable choice with our customers.
Taped seams to provide additional protection. Reflective tape for increased visibility. Fully elasticated waistband for ultimate wearer comfort. Stud adjustable hems for a secure fit. 50+ UPF rated fabric to block 98% of UV rays. Extremely water resistant fabric finish, water beads away from fabric surface. Quick and easy side access.
Standard : EN20471_1, EN343 3:1
Type : Regular
brand logo
brand logo

Technical specifications


Attributes
Colouryellow
Size3xl
Class EN204711
Main materialpolyester
Crotch/inside leg190 cm
Material100% polyester
Show UNSPSC/ECL@SS
£ 13.55 excl. VAT
/ Each
£ 16.26 incl. VAT
  • Usually arrives within 14 working days