MASCOT 15679 LEEDS TROUSERS W/K PCTS DANTH/HV ORG 32.5T
Trousers Leeds dark anthracite/orange
See technical informationReferences
Mascot:15679-860-1814-90C48
Rubix:384A6921
EAN:5711074295227

Product details : MASCOT 15679 LEEDS TROUSERS W/K PCTS DANTH/HV ORG 32.5T
Durable triple stitched seams on leg and crotch extend product life. Teflon® finish makes the product dirt resistant and ensures high visibility. Can easily be extended by 3 cm by releasing the red stitching on the inside. Knee pad pockets of durable CORDURA® which can be entered from above - closure with hook and loop fastening foreasy release, should they get caught on something . Ergonomically shaped trouser legs are constructed to follow the body’s natural movements.
Technical specifications
Attributes
| Logistic Weight | 980 g |
|---|---|
| Colour | grey |
| Size | 90/48 |
| Class EN20471 | 1 |
| Main material | polyester |
| Secondary colour | orange |
| Grammage | 290 g/m² |
| Material | 65% polyester/35% cotton |
Show UNSPSC/ECL@SS
£ 101.98 excl. VAT
/ Each
£ 122.38 incl. VAT
- Usually arrives within 14 working days
Size
90/48
