PORTWEST F474RERXX/3X F474 REFLECTIVE WAISTCOAT RED 2XL/3XL


PORTWEST Iona Vest - F474

References
portwest:F474RERXX/3XL
rubix:223A9268
ean:5036108213696
brand logo
brand logo
Technical specifications
ColourRed
Size2XL/3XL
Class EN204712
See all Specifications

Product details : PORTWEST F474RERXX/3X F474 REFLECTIVE WAISTCOAT RED 2XL/3XL


This safety vest offers visibility with function. A practical addition to any workplace, it offers enhanced visibility at all times. Lightweight and comfortable. Reflective tape for increased visibility. Hook and loop closure for easy access. Available in an excellent choice of corporate colours. Generous fit for wearer comfort
Type : Regular

Technical specifications


Attributes
ColourRed
Size2XL/3XL
Class EN204712
Main materialPolyester
Secondary colourGrey
Show UNSPSC/ECL@SS
£ 3.27 excl. VAT
/ Each
£ 3.92 incl. VAT
  • Usually arrives within 14 working days