PORTWEST PJ50-ORG/NVY HI-VIS 3IN1 PILOT JACKET
Colour | Orange |
---|---|
Size | XL |
Class EN20471 | 3 |
Colour | Orange |
---|---|
Size | XL |
Class EN20471 | 3 |
Main material | Cotton |
Secondary colour | Navy |
Material | 55% Cotton, 45% Polyester (Shell Fabric);100% Polyester (Lining, Filling, Sleeve) |
Usually arrives within 14 working days