PORTWEST FR76 MODAFLAME KNIT HVO FR LONG SLEEVE POLO SHIRT ORANGE XL
PORTWEST POLOSHIRT RIS FR FR76 ORANGE
See technical informationReferences
Portwest:FR76ORRXL
Rubix:231A2239
EAN:5036108274055

Product details : PORTWEST FR76 MODAFLAME KNIT HVO FR LONG SLEEVE POLO SHIRT ORANGE XL
This polo shirt offers excellent protection across multiple standards. The lightweight fabric uses a unique blend of fibres that together provide optimal protection with excellent breathability and moisture management. Features include navy contrast and ribbed cuffs for comfort and usability. The inherently flame-retardant qualities will not diminish.
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | xl |
| Main material | modacrylic |
| Secondary colour | no secondary color |
| Material | modaflame hvo knit: 45% modacrylic, 25% polyester, 23% cotton, 6% aramid, 1% antistatic |
Show UNSPSC/ECL@SS
£ 63.05 excl. VAT
/ Each
£ 75.66 incl. VAT
- In stock: Next day delivery